MT30207879
Mettler Toledo Seven2Go™ Pro portable pH/Ion meter S8
Fluoride Kit
Select a Size
CHF 1’770.00
Select a Size
About This Item
CHF 1’770.00
Recommended Products
description
connector BNC/RCA/2 mm banana
interface: micro-USB
pH/ion/ORP meters
feature
Fluoride Kit
manufacturer/tradename
Mettler-Toledo 30207879
ORP measuring range
-1999-1999 mV
detection sensitivity measuring range
1.00e-09-9.99e+09 mg/L, precision: ±0.5% (ION)
pH measuring range
-2-20
temperature measuring range
-5-130 °C
battery power
4 x 1.5 V AA (or 1.3 V NiMH accumulators)
Looking for similar products? Visit Product Comparison Guide
General description
Simple Menu – Intuitive Operation:
- Seven2Go′s new intuitive menu guarantees out-of-the-box operation for anyone. Users no longer need to study lengthy operating instructions
T-Pad – Comfortable, Fast Navigation:
- Seven2Go′s new T-Pad improves the speed with which you move through menus. The smart button arrangement allows for faster navigation that provide you shorter time to actual measurement
ISM® Ready – Reduced Chances for Error:
- Upon connection of any InLab ISM (Intelligent Sensor Management) sensor, the instrument automatically recognizes the sensor and stores sensor ID, serial number, and last calibration data
IP67 – Weatherproof and Robust Design:
- Thanks to its IP67 protection and drop test resistance, the new Seven2Go portables are able to withstand harsh and demanding environments
12 Languages – No more Confusion:
- The Seven2Go supports 12 languages and offers a user interface that uses complete words and sentences. The lack of cryptic expressions simplify operation and reduces strain on the user
Sunlight-proof – Always Brilliant Readability:
- The screen′s contrast is enhanced by direct sunlight. This guarantees an excellent readability even under bright and sunny conditions
StatusLightTM – Easy Readiness Check:
- Thanks to the new StatusLight you are instantly aware of how the meter is doing. An easy to understand traffic light concept shows if your meter is ready or not
- 5-Point calibration
Application
Features and Benefits
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service