Skip to Content
Merck
All Photos(1)

Key Documents

MT30014093

Mettler-Toledo InLab® 73 series conductivity probe

InLab® 731-ISM, With ISM, cable L 2 m, Mini-DIN connector, IP67

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CHF 780.00

CHF 780.00


Check Cart for Availability


Select a Size

Change View
1 EA
CHF 780.00

About This Item

UNSPSC Code:
39121436
NACRES:
NB.79

CHF 780.00


Check Cart for Availability

material

epoxy shaft

description

4 pole graphite cell
cell constant 0.57 cm-1, epoxy shaft

feature

Mini-DIN connector, IP67
With ISM

manufacturer/tradename

Mettler-Toledo 30014093

L × diam.

120 mm × 12 mm

cable L

2 m

Looking for similar products? Visit Product Comparison Guide

General description

InLab® 73 series have 4-electrode (4 pole) carbon sensors, ideal for general purpose use.
Supplied with quality certificate, integrated temperature sensor, plug and cable.

Intended use and principles
These products combine a state-of-the-art conductivity cell with a thermistor which is integrated in the sensor body enabling automatic temperature compensating (ATC) to provide an easy to use, reliable and accurate sensor. The electrode design minimizes the potential for external interferences from sample containers or other sensors. These
sensors are equipped with cables in various lengths and two types of plugs to match Mettler Toledo conductivity meters, with and without Intelligent Sensor Management (ISM®).
Intelligent Sensor Management (ISM)
The Mettler Toledo dual channel portable meters SevenGo Duo (pro) SG23, 68 and 78 have the ability to automatically recognize ISM sensors upon connection, transfer calibration data to and from the sensor etc. For more information regarding ISM please read the respective chapter of the operating instructions supplied with the meter.
The InLab®731 probe is fully protected against ingress of water and dust (IP67 rated).

Legal Information

ISM is a registered trademark of Mettler-Toledo, Inc.
InLab is a registered trademark of Mettler-Toledo, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service