Skip to Content
Merck
All Photos(2)

Key Documents

DWK217414408

Duran® Round Bottom Flask

wide neck, WITH BEADED RIM

Synonym(s):

217414408

Sign Into View Organizational & Contract Pricing

Select a Size

10 EACH
CHF 236.00

CHF 236.00


Check Cart for Availability


Select a Size

Change View
10 EACH
CHF 236.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.17

CHF 236.00


Check Cart for Availability

material

round bottom
wide neck

packaging

pkg of 10 ea

manufacturer/tradename

DURAN® 217414408

capacity

500 mL

Looking for similar products? Visit Product Comparison Guide

Application

Uniform wall thickness distribution makes these flasks ideal for heating applications. Heating Size 2000, 3000, 5000 ml non-DIN EN ISO size., Boro 3.3

Features and Benefits

The geometry permits very uniform heating. Fired-on, The wide neck enables easy filling and cleaning;

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service