Skip to Content
Merck
All Photos(1)

Key Documents

125152

Millipore

Fractogel® EMD DMAE (M)

RoboColumn Fractogel® DMAE (M), volume 0.6 mL, prepacked column

Synonym(s):

RoboColumn Fractogel® DMAE (M) 0.6ml

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711

Pricing and availability is not currently available.

ligand

diethyl-(2-hydroxypropyl)aminoethyl

Quality Level

material

polypropylene housing

product line

Fractogel®

form

prepacked column

parameter

≤8 bar pressure
~170 cm/hr max. flow rate

column I.D. × L

5 mm × 30 mm

volume

0.6 mL

matrix active group

Methacrylate

mean particle size

40-90 μm

General description

5 x 30 mm

Legal Information

FRACTOGEL is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service