Skip to Content
Merck
All Photos(1)

Documents

Z740227

Supelco

TLC Aluminum Sheets

L × W 20 cm × 20 cm, silica gel 60 matrix, binder, Polymeric, fluorescent indicator: no

Synonym(s):

Thin Layer Chromatography Aluminum Sheets

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
NACRES:
NC.07

material

aluminum support
silica gel 60 matrix

Quality Level

feature

binder Polymeric
fluorescent indicator: no

packaging

pkg of 25 ea

manufacturer/tradename

EMD Millipore® 1.05553.0001

technique(s)

thin layer chromatography (TLC): suitable

L × W

20 cm × 20 cm

layer thickness

200 μm

particle size

10-12 μm

pore size

60 Å medium pore diameter

Looking for similar products? Visit Product Comparison Guide

Application


  • Synthesis and Antimicrobial Evaluation of Some Novel Pyrimidine, Pyrazole, Chromene and Tetrahydrobenzo[b]thiophene Derivatives Bearing Pyrimidinthione Moiety: This research utilizes TLC aluminum sheets in chromatography to synthesize and evaluate antimicrobial properties of novel chemical derivatives. The study highlights the importance of TLC aluminum sheets in facilitating the analysis and synthesis of complex organic compounds in material science and pharmaceutical research (Reheim MAMA, Hafiz ISA, Elian MA, 2020).

Legal Information

EMD Millipore is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service