Skip to Content
Merck
All Photos(3)

Key Documents

P6981

Sigma-Aldrich

Scienceware® Easyplate petri dish transport carrier

Holds 9 in. plates, red

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.22

material

polycarbonate (autoclavable)

feature

Holds 9 in. plates

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art 189820109

H

24 cm (9.5 in.)

color

red

compatibility

for use with Petri Dishes

Looking for similar products? Visit Product Comparison Guide

Application

Increase workspace and efficiently transport petri dishes with the Easyplate. The Easyplate eliminates a "balancing act" of petri dishes and enables you to transport petri dishes rapidly and orderly.

Compatibility

Elastic holding devices keep the dishes in place. Write-on labels are provided for critical sample identification.

Legal Information

Scienceware is a registered trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service