Skip to Content
Merck
All Photos(1)

Key Documents

BAF189910060

Bel-Art® Petri Dish Rack

Holds 54 x 60 mm Petri Dishes, polypropylene

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.14

material

polypropylene

feature

Holds 54 x 60 mm Petri Dishes

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F18991-0060

size

267x171x171 mm

compatibility

for use with Petri Dishes

Looking for similar products? Visit Product Comparison Guide

General description

Streamline benchtop sample processing with a portable rack that can be used for transportation and incubation.

  • Holds fifty-four 60mm Petri dishes and lids
  • Six column rack has finger access slots in the base for safe, easy removal of stacks of dishes
  • Stack and interlock up to four racks for transportation or to conserve space
  • Steam autoclavable rack is white polypropylene with an epoxy-coated steel base
  • dimensions are 26.7 x 17.1 x 17.1 cm

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service