Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
material
polypropylene , rectangular
feature
Holds 15 x 60 mm plates, Holds 5 x 100 mm plates
packaging
pack of 3 ea
manufacturer/tradename
Bel-Art F18983-1000
size × H
9 7/8 in. (251 mm) × 9 5/16 in. (237 mm) × 1 3/8 in. (35 mm)
compatibility
for use with Petri Dishes
General description
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| material polypropylene , rectangular | material polypropylene | material polypropylene | material polypropylene |
| feature Holds 5 x 100 mm plates, Holds 15 x 60 mm plates | feature Holds 42 x 100 mm plates | feature Holds 15 x 27-30 mm tubes | feature Holds 72 x 10-13 mm tubes |
| manufacturer/tradename Bel-Art F18983-1000 | manufacturer/tradename Bel-Art F18991-0000 | manufacturer/tradename Bel-Art F18859-0000 | manufacturer/tradename Bel-Art F18855-0000 |
| packaging pack of 3 ea | packaging pack of 1 ea | packaging pack of 1 ea | packaging pack of 1 ea |
| size × H 9 7/8 in. (251 mm) × 9 5/16 in. (237 mm) × 1 3/8 in. (35 mm) | size × H - | size × H - | size × H - |
| compatibility for use with Petri Dishes | compatibility for use with Petri Dishes | compatibility - | compatibility - |
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.


