Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SU860134

Supelco

Headspace vial, flat top, flat bottom

volume 50 mL, clear glass (hydrolytic class 3), diam. × H 31 mm × 101 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200
NACRES:
NB.11

material

clear glass (hydrolytic class 3)

feature

closure type crimp seal, 20 mm

packaging

pkg of 1000 ea

O.D.

31 mm

diam. × H

31 mm × 101 mm

volume

50 mL

compatibility

for use with 20 mm crimp seals

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service