Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

SU860084

Supelco

Crimp seal with PTFE/butyl septum (Pharma-Fix)

aluminum seal, open center, PTFE-faced butyl, diam. × thickness 20 mm × 3.0 mm, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

PTFE-faced butyl
aluminum seal

description

Pharma-Fix septum

feature

open center

hardness

50 (Durometer: shore A)

packaging

pkg of 100 ea

diam. × thickness

20 mm × 3.0 mm

compatibility

for use with 20mm crimp seal, 22mm hole cap, 22mm solid cap

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service