Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

G005938

GC Analysis of Volatiles in Cumin Powder on SPB®-HAP after Collection/Desorption using Carbotrap® 300 Tube

suitable for GC, application for air monitoring

Sign Into View Organizational & Contract Pricing


About This Item

Pricing and availability is not currently available.

technique(s)

gas chromatography (GC): suitable

test parameters

sample/matrix: 0.005 g Cumin Powder
dry purge: 2 min
desorption process: 350 °C with 10 min hold
transfer line/valve temp.: 180 °C
column: SPB®-HAP, 60 m x 0.32 mm I.D., 4 μm (25020-U)
oven: 40 °C (3 min), 12 °C/min to 200 °C (20 min)
detector: MSD
MSD interface: 210 °C
carrier gas: helium
thermal desorption tube: Carbotrap® 300 Glass-Fritted Thermal Desorption Tube, 1/4 in O.D. x 3.5 in L

suitability

application for air monitoring

application(s)

air monitoring
flavors and fragrances
food and beverages

Analysis Note

Qualitative volatile headspace outgassing of cumin powder using the ATIS with analysis by thermal desorption.

Legal Information

Carbotrap is a registered trademark of Merck KGaA, Darmstadt, Germany
SPB is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    α-Pinene
    Myrcene
    α-Phellandrene
    γ-Terpinene

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service