G005848
LC/MS/MS Analysis of DL-d-Hydroxyglutaric Acid Enantiomers on Astec® CHIROBIOTIC® R
application for HPLC
About This Item
Recommended Products
technique(s)
HPLC: suitable
test parameters
column: CHIROBIOTIC R, 25 cm x 4.6 mm I.D., 5 μm particles (13024AST)
mobile phase: (A) ethanol:methanol (3:1, v:v); (B) 0.1% v/v TEA in water, adjusted to pH 4.5 with acetic acid; 75:25 (A:B)
flow rate: 0.4 mL/min
column temp.: 20 °C
detector: MS, ESI(-), 100-1000 m/z
injection: 5 μL
sample: each enantiomer, 100 μg/mL in water
suitability
application for HPLC
application(s)
clinical
forensics and toxicology
life science and biopharma
Analysis Note
Besides providing the necessary enantioselectivity, Astec® CHIROBIOTIC columns have the advantage of operating in aqueous and polar organic mobile phases that are amenable to polar drugs and metabolites. Their ionic interactions promote analyte ionization which enhances sensitivity in ESI detection. In addition to the CHIROBIOTIC columns, Sigma-Aldrich also provides the high purity mobile phase agents, racemic and pure chiral 2-OHG enantiomers and other compounds in the isocitrate dehydrogenase (IDH) pathway.
Legal Information
Analyte
analytical column
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service