Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

G005807

GC Analysis of Aldehydes (PFBOA Derivatives) in Beer on SLB®-5ms after SPME using a 65 μm PDMS/DVB Fiber

suitable for GC, application for SPME

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable
solid phase microextraction (SPME): suitable

test parameters

sample preparation: derivatization procedure: Add 100 μL of PFBOA solution (6 g/L) to 10 mL of deionized water in a 20 mL glass vial and seal. (Insert the PDMS/DVB SPME fiber in the headspace of the PFBOA solution for 10 min at 50 °C.)
sample/matrix: 10 mL of degassed beer, 3.5 gm sodium chloride in 20 mL vial
SPME fiber: PDMS-DVB, 23 guage, 65 μm, Auto, Pk/3 (57345-U)
extraction: 60 min, headspace, 50 °C, agitation (5 min on, 30 min off)
desorption process: 0.10 min, 250 °C
column: SLB-5ms, 30 m x 0.25 mm I.D., 0.50 μm (28473-U)
oven: 40 °C, 7 °C/min to 250 °C (14 min)
inj. temp.: 250 °C
detector: MSD, SIM
MSD interface: 275 °C
carrier gas: helium, 1.1 mL/min
injection: splitless
liner: 0.75 mm I.D. SPME liner
sample: Beer

suitability

application for SPME

application(s)

food and beverages

Analysis Note

The formation of aldehydes is a major contributor to the deterioration in flavor or "staling" of beer upon storage. Research indicates that the source of these aldehydes is the type of malt used and quality of the wort produced during the brewing process. This application illustrates the use of SPME to extract aldehydes from beer, followed by on-fiber derivatization with 0-(2,3,4,5,6- pentafluorobenzyl)hydroxylamine hydrochloride (PFBOA). The aldehydes are then analyzed by GC/MS-SIM as their corresponding PFBOA derivatives. The aldehydes exist as geometric isomers, resulting in two derivatives for each. In the case of several of the analytes, these two derivatives were resolved chromatographically.

Legal Information

SLB is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service