G005266
US EPA Method TO-13: GC Analysis of PAHs on SLB®-5ms
suitable for GC
About This Item
Recommended Products
technique(s)
gas chromatography (GC): suitable
test parameters
column: SLB-5ms, 30 m x 0.25 mm I.D., 0.25 μm (28471-U)
oven: 60 °C (1 min), 10 °C/min to 340 °C (5 min)
inj. temp.: 250 °C
MSD interface: 330 °C 300 °C / 200 °C (source/quads)
scan range: m/z 40-450
carrier gas: helium, 1.5 mL/min. constant
injection: 1.5 μL, pulsed (25 psi until 0.2 min) splitless (0.75 min)
liner: 2 mm I.D. FocusLiner™ liner (2879601-U)
sample: 22 component TO-13 standard plus 5 internal standards at 500 ppb in hexane:ethyl ether (90:10)
application(s)
environmental
industrial hygiene
Legal Information
Analyte
accessory
analytical column
guard column
related product
standard
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service