Skip to Content
MilliporeSigma
All Photos(1)

Documents

G001431

HPLC Analysis of Organic Acids on Discovery® C18

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Discovery C18, 5 cm × 4.6 mm I.D., 5 μm particles (504947)
mobile phase: [A] 0.1% TFA in [B] water:methanol; (60:40, A:B)
flow rate: 2.0 mL/min
column temp.: 20 °C
detector: UV, 254 nm
injection: 10 μL

suitability

application for HPLC

application(s)

chemicals and industrial polymers
food and beverages
vitamins, nutraceuticals, and natural products

Legal Information

Discovery is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Homovanillic acid
    p-Toluic acid
    Sorbic acid
    Salicylic acid

analytical column


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service