808801
TSKgel® G4000SW (13 µm) HPLC Columns
L x I.D. 30 cm × 8 mm, diol phase
Synonym(s):
TSKgel® Size Exclusion (SW-Type) HPLC Column
About This Item
product name
TSKgel® G4000SW HPLC Column, phase diol, L × I.D. 30 cm × 8 mm, 13 μm particle size, glass
material
glass
Agency
suitable for USP L20
suitable for USP L59
product line
TSKgel®
manufacturer/tradename
Tosoh 08801
parameter
≤0.5 M salt concentration
0-100% aqueous soluble organic solvents
0.8 mL/min flow rate
10-30 °C temperature
20 bar max. pressure
technique(s)
HPLC: suitable
L × I.D.
30 cm × 8 mm
matrix
spherical silica
matrix active group
diol phase
particle size
13 μm
operating pH
2.5-7.5
separation technique
size exclusion (SEC)
Looking for similar products? Visit Product Comparison Guide
analytical column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service