Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

27564-U

Supelco

ABC Vial, 0.3 mL LVI, 9 mm thread, Pk/100

clear glass vial, PTFE/red rubber septum, clear polypropylene cap

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

PTFE/red rubber septum
clear glass vial
clear polypropylene cap

feature

closure type clear polypropylene hole cap
closure type screw top vial

packaging

pkg of 100 ea

O.D. × H × I.D.

12 mm × 32 mm × 6 mm

volume

0.3 mL

fitting

thread for 9 mm

Looking for similar products? Visit Product Comparison Guide

General description

These ABC Vials contain a Low Volume Insert; can be used either as crimp seal or with screw cap.

Suitability

Autosampler compatibility:
Agilent
Agilent 1050/1090A
Agilent 1100/1200
Agilent 7673A, 7683
Agilent 5890/7985A/6850/6890
LEAP Technologies
CTC LC PAL, GC PAL
CombiPAL
HTC PAL/HTS PAL
Shimadzu LC Autosamplers
SIL-HTa/SIL-HTc
SIL-10ADvp
SIL-10A/SIL-10Ai/SIL-10AP
Varian
CP-9010
8000/8035/8100/8200
9100/9090/9095
Vista
Waters
Alliance 2690/2695
Alliance 2790/2795
Acquity

Legal Information

ABC Vial is a trademark of Wheaton Industries, Inc.
LVI is a trademark of Wheaton Industries, Inc.
WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service