Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

27562-U

Supelco

ABC Vial, 0.3 mL LVI, 9 mm thread, Pk/100

ABC Vial™, 0.3 mL LVI™, 9 mm thread, Pk/100

clear glass vial (vial only), cap (none supplied)

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$272.00

$272.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
100 EA
$272.00

About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

$272.00


Please contact Customer Service for Availability

Request a Bulk Order

material

clear glass vial (vial only)

feature

cap (none supplied)
closure type screw top vial

packaging

pkg of 100 ea

O.D. × H × I.D.

12 mm × 32 mm × 6 mm

volume

0.3 mL

fitting

thread for 9 mm

Looking for similar products? Visit Product Comparison Guide

General description

These ABC Vials contain a Low Volume Insert; can be used either as crimp seal or with screw cap.

Suitability

Autosampler compatibility:
Agilent
Agilent 1050/1090A
Agilent 1100/1200
Agilent 7673A, 7683
Agilent 5890/7985A/6850/6890
LEAP Technologies
CTC LC PAL, GC PAL
CombiPAL
HTC PAL/HTS PAL
Shimadzu LC Autosamplers
SIL-HTa/SIL-HTc
SIL-10ADvp
SIL-10A/SIL-10Ai/SIL-10AP
Varian
CP-9010
8000/8035/8100/8200
9100/9090/9095
Vista
Waters
Alliance 2690/2695
Alliance 2790/2795
Acquity

Legal Information

ABC Vial is a trademark of Wheaton Industries, Inc.
LVI is a trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

Active Filters

  1. 1 Ratings-Only Review

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service