Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

27236

Supelco

Septa, PTFE/Silicone

tan PTFE/silicone septa, diam. × thickness × PTFE thickness 20 mm × 0.125 in. × 2 mil, pkg of 100 ea

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$255.00

$255.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
100 EA
$255.00

About This Item

UNSPSC Code:
41122001

$255.00


Please contact Customer Service for Availability

Request a Bulk Order

material

PTFE face
silicone body
tan PTFE/silicone septa
white silicon nitride septa

packaging

pkg of 100 ea

parameter

250 °C temp. limit

O.D.

20 mm

diam. × thickness × PTFE thickness

20 mm × 0.125 in. × 2 mil

fitting

thread for 20 mm

compatibility

for use with 20 mm crimp seal, 22 mm hole cap, 22 mm solid cap

Looking for similar products? Visit Product Comparison Guide

Application

Septa may be used in headspace solid-phase microextraction (SPME) (lyophilized aqueous extract).[1]

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Volatile composition of Catharanthus roseus (L.) G. Don using solid-phase microextraction and gas chromatography/mass spectrometry.
De Pinho, P. Guedes, et al.
Journal of Pharmaceutical and Biomedical Analysis, 49.3, 674-685 (2009)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service