Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

23236

Supelco

Screw cap, phenolic, with open center

black phenolic cap, 10 mL SPME vial with 22-400 thread, pkg of 144 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

black phenolic cap

feature

autoclavable
closure type black phenolic hole cap

packaging

pkg of 144 ea

parameter

149 °C temp. limit

fitting

thread for 22-400

compatibility

10 mL SPME vial with 22-400 thread

Looking for similar products? Visit Product Comparison Guide

General description

Screw caps are available as hole caps for use with sealing septa. Phenolic hole caps (10 mL SPME vial with 22-400 thread) can withstand a maximum temperature of 149°C.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Jin Woo Lee et al.
PloS one, 10(6), e0129856-e0129856 (2015-06-16)
Osteoblast differentiation can be modulated by variations in order of nanoscale topography. Biopolymers embedded with carbon nanotubes can cause various orders of roughness at the nanoscale and can be used to investigate the dynamics of extracellular matrix interaction with cells.
Sarah J Young et al.
Cell reports, 33(3), 108289-108289 (2020-10-22)
MutSα and MutSβ play important roles in DNA mismatch repair and are linked to inheritable cancers and degenerative disorders. Here, we show that MSH2 and MSH3, the two components of MutSβ, bind SLX4 protein, a scaffold for the assembly of

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service