Skip to Content
MilliporeSigma
All Photos(2)

Documents

Z723428

Hettich® ROTINA 420/420R centrifuge

ROTINA 420, AC/DC input 115 V AC, US 3-pin plug

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701

AC/DC input

100 - 127 V AC

feature

cooling: no

manufacturer/tradename

Hettich 4701-01

availability

not available in EU

parameter

15000 rpm
24400 rpm

technique(s)

centrifugation: suitable

H × W × D

423 mm (17 in.) × 506 mm (20 in.) × 650 mm (25.5 in.)

weight

81 kg (179 lb)

Looking for similar products? Visit Product Comparison Guide

General description

  • Available in non-refrigerated (420) and refrigerated (420R) versions
  • Maximum capacity of: 4 x 600 mL, 52 x 15 mL conical tubes, 84 blood/urine tubes or 16 microtiter plates
  • Noise Dampening Technology
  • Self diagnostic testing
  • 98 user defined programs

Packaging

CSA or cTUVus Label for Canada (SCC)

Legal Information

Hettich is a registered trademark of Andreas Hettich GmbH & Co. KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service