Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z710938

Wheaton staining dishes

50 slide staining dishes complete with covers, slide rack and handle

Synonym(s):

900400

Sign Into View Organizational & Contract Pricing

Select a Size

6 EA
$2,020.00

$2,020.00


Please contact Customer Service for Availability


Select a Size

Change View
6 EA
$2,020.00

About This Item

UNSPSC Code:
41121812
NACRES:
MA.01

$2,020.00


Please contact Customer Service for Availability

material

soda-lime glass

sterility

non-sterile

packaging

pack of 6 ea

manufacturer/tradename

WHEATON® 900400

dish capacity

~1000 mL

inside L × W × D

185 mm × 88 mm × 68 mm

Looking for similar products? Visit Product Comparison Guide

General description

Slotted rack holds 50 microscope slides, sizes 3 in. × 1 in. (75 mm × 25 mm), as well as 3 in. × 1 1/2 in. (75 mm × 38 mm) and 3 in. × 2 in. (75 mm × 51 mm). Unit measures approximately 200 mm × 105 mm × 83 mm overall.

  • Rack is made of non-tarnishable stainless steel and is resistant to most staining solutions
  • The handle is permanently attached, but hinged to permit closure of dish and easy insertion and removal of the microscope slides
  • Dish is manufactured from soda-lime glass

Features and Benefits

  • Manufactured from soda-lime glass
  • The rack is made of non-tarnishable stainless steel that is resistant to staining solutions
  • The handle is permanently attached, but hinged to permit closure of the dish and easy insertion and removal of the microscope slides
  • This slotted rack holds 50 microscope slides, sizes 3” x 1” (75mm x25mm), 3” x 1-1/2” (75mm x 38mm), and 3” x 2” (75mm x 51mm)
  • Approximate inside bottom dimensions (mm): 185 L x 88 W x 78 D
  • Can be used for dyeing or as a TLC development chamber

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service