Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z666556

Eppendorf® LoBind microcentrifuge tubes

DNA/RNA, volume 2.0 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121703
eCl@ss:
32119210
NACRES:
NB.11

material

cap (attached)
polypropylene
transparent tube

sterility

non-sterile

feature

RCF 18,000 × g
RNase and DNase free

packaging

pack of 250 (5 bags of 50)

manufacturer/tradename

Eppendorf® 0030 108.078 (European)
Eppendorf® 022431048 (USA)

volume

2.0 mL

Looking for similar products? Visit Product Comparison Guide

General description


  • Minimized protein loss
  • Free of surface coating, e.g., silicone
  • Free of DNA, DNase, RNase and ATP (PCR clean)
  • Special polypropylene material manufactured under optimized processing conditions
  • Available in 0.5 mL, 1.5 mL and 2.0 mL sizes
  • Rated to 18,000 x g
  • High degree of transparency

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Anine Crous et al.
International journal of molecular sciences, 21(11) (2020-05-30)
Cancer stem cells (CSCs) are a leading contributor to lung cancer mortality rates. CSCs are responsible for tumor growth and recurrence through inhibition of drug-induced cell death, decreasing the effect of traditional cancer therapy and photodynamic therapy (PDT). PDT can

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service