Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z605220

Eppendorf® Minispin® and MiniSpin Plus personal microcentrifuge

MiniSpin with Standard Rotor, AC/DC input 230 V AC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701

manufacturer/tradename

Eppendorf® 5452 000.018
Eppendorf® 5452 000.069

availability

not available in USA and Canada

technique(s)

centrifugation: suitable

Looking for similar products? Visit Product Comparison Guide

General description

Eppendorf® MiniSpin® and MiniSpin Plus Centrifuges:
Powerful and easy-to-use MiniSpin and MiniSpin Plus personal microcentrifuges are small enough so that each workstation can be equipped with a "personal" centrifuge for a wide range of molecular biology separations and quick spins. Two models are available to meet your performance requirements.
Specifications:
  • Capacity: 12 x 1.5/2.0 mL (adapters available for smaller tubes)
  • Maximum RCF: 12,100 x g (MiniSpin); 14,000 x g (MiniSpin Plus)
  • Speed: 800-14,000rpm (in 100 rpm increments)
  • Acceleration time to max. speed: 13 sec
  • Deceleration time from max. speed: 12 sec
  • Timer: 15 sec to 30 min (MiniSpin); 15 sec to 99 min, with continuous mode (MiniSpin Plus)
  • Dimensions (HxWxD): 4.7 in. (11.9 cm) x 8.9 in. (22.6 cm) x 9.4 in. (23.9 cm)
  • Weight: 9.5 lb (4.3 kg)

Features:
  • Extremely compact with an exceptionally small footprint
  • Capacity: 12 x 1.5/2.0 mL tubes
  • Spin up to 14,000 x g (Fixed Angle Rotor)
  • Deceleration and acceleration of <13 sec
  • Clear, easy-to-use digital display of time and speed
  • Remarkably quiet operation
  • Metal rotor housing
  • Conforms to IEC 1010-2-020 safety regulations
  • Separate "Short Spin" button for fast, convenient quick spins
  • Excellent air flow minimizes heating, protecting temperature-sensitive samples
  • Lid automatically opens at the end of the run to reduce handling time
  • Maintanence-free drive
  • Rotor is autoclavable at 121 °C; 20 min
  • Chemical resistant inner centrifuge lid

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Minispin is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service