Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EP022620100

Eppendorf® MiniSpin®

with rotor F-45-12-11, for 1.5-2.0 mL tubes

Synonym(s):

centrifuge laboratory, lab centrifuge, micro centrifuge

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$2,550.00

$2,550.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
$2,550.00

About This Item

UNSPSC Code:
40161701

$2,550.00


Please contact Customer Service for Availability

AC/DC input

120 V AC, US 3-pin plug

feature

CSA approved
to hold 12 1.5/2.0 mL tubes
to hold 2 PCR strips
for 1.5-2.0 mL tubes
non-refrigerated
with rotor F-45-12-11

manufacturer/tradename

Eppendorf® 022620100 (US)

parameter

12100 × g
800-13400 rpm (100 RPM steps)

technique(s)

centrifugation: suitable

size

22.6 cm × 23.9 cm × 12.0 cm

weight

4.3 kg

Looking for similar products? Visit Product Comparison Guide

General description

Powerful and user-friendly MiniSpin and MiniSpin plus are small enough so that each workstation can be equipped with a "personal" centrifuge. Two models are available to meet your performance requirements. MiniSpin plus provides speed sufficient for molecular biology separations.

Real–life personal centrifuges do exist in the Minispin and MiniSpin plus from Eppendorf. The rotor, inner centrifuge lid, and lid latch are made of metal for maximum operation safety.

Features and Benefits

  • Extremely compact footprint
  • Acceleration and deceleration time <?13?s
  • User-friendly digital display for time and speed

Metal rotor bowl
  • Separate short-spin key for fast and comfortable centrifugation
  • Optimal ventilation flow reduces heating and protects temperature-sensitive samples
  • Soft-touch lid closure for ergonomic lid locking

Automatic lid opening at the end of the run to prevent sample warming and to allow easy access to samples

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Minispin is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service