Skip to Content
MilliporeSigma
All Photos(2)

Documents

Z330884

Lenz® Squibb separating funnel

funnel capacity 500 mL, joint: ST/NS 29/32, glass key, graduated: no

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

material

borosilicate glass 3.3
glass key

Joint

joint: ST/NS29/32

feature

graduated: no

manufacturer/tradename

Bistabil®
Lenz 4.0100.58

funnel capacity

500 mL

plug bore

4.0 mm

Looking for similar products? Visit Product Comparison Guide

Legal Information

Bistabil is a registered trademark of Lenz GmbH
Lenz is a registered trademark of Lenz GmbH

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service