Skip to Content
MilliporeSigma
All Photos(1)

Documents

64825

Supelco

Soxhlet Extraction Apparatus

size medium

Synonym(s):

COMPLETE SOXHLET EXTRACTOR, MEDIUM, EA

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000

size

medium

Joint

joint ST/NS extractor bottom
joint ST/NS extractor top

extractor I.D.

38 mm

extractor volume

85 mL

flask volume

250 mL

application(s)

food and beverages

Looking for similar products? Visit Product Comparison Guide

General description

Soxhlet Apparatus Kits
For continuous solvent extraction of semivolatile analytes from solid matrices.
Use this inert all-glass system for extracting semivolatile compounds from a solid or semi-solid sample matrix - soil, for example - into an organic extraction solvent, such as hexane, acetone, or methylene chloride. The Soxhlet apparatus is simple to set up and use, and it features ground glass joints for easy dismantling and cleaning.

Order glass or cellulose thimbles separately.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service