Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

MTCP5720

MTC Bio LoadWell Gel Loading Pipette Tip

capacity 200 μL, tip diam. 0.7 mm, sterile, rack of 10 × 96 ea

Synonym(s):

pipetting tip, plastic tube

Sign Into View Organizational & Contract Pricing

Select a Size

960 EA
$158.00

$158.00


Please contact Customer Service for Availability


Select a Size

Change View
960 EA
$158.00

About This Item

UNSPSC Code:
41121606
NACRES:
NB.15
volume:
200 μL
sterility:
sterile
feature:
DNase free
RNase free
endotoxin free
packaging:
rack of 10 × 96 ea
manufacturer/tradename:
MTC Bio P5720

$158.00


Please contact Customer Service for Availability

material

(virgin medical grade polypropylene)
clear

sterility

sterile

feature

DNase free
RNase free
endotoxin free

packaging

rack of 10 × 96 ea

manufacturer/tradename

MTC Bio P5720

capacity

200 μL

tip diam.

0.7 mm

volume

200 μL

General description

LoadWell Gel Loading Pipet Tip, 200ul, 0.7mm diameter tip, Sterile, 10 racks of 96 tips, 960 tips/pk.
LoadWell Gel Loading Tips have a 0.7mm outer diameter microcapillary orifice, ideal for introducing samples into gel electrophoresis wells. Designed to fit all standard 200uL pipettes (as well as 20uL, 50uL and 100uL pipettes), they are supplied sterile (E-beam), and packaged in autoclavable racks of 96 tips. Produced from virgin medical grade polypropylene, they are RNase, DNase, endotoxin and pyrogen free.

Features and Benefits

  • Narrow diameter, flexible capillary
  • Universal fir for standard pipettors
  • E-beam sterilized
  • Free of RNase, DNase, and Pyrogens
  • Convenient rack packaging

Legal Information

LoadWell is a trademark of MTC Bio
MTC is a trademark of MTC Bio

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service