Skip to Content
MilliporeSigma
All Photos(1)

Documents

MTCC3205C

MTC Bio ClearSeal Screw Cap Microtubes

capacity 0.5 mL, sterile, cap, natural, conical bottom, pack of 1000 ea (20 x bags 50 ea)

Synonym(s):

centrifuge tube, screw-cap tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121703
NACRES:
NB.11

material

clear cap
clear tube
conical bottom
polypropylene
round
screw top cap

sterility

sterile

feature

cap natural

packaging

pack of 1000 ea (20 x bags 50 ea)

manufacturer/tradename

MTC Bio C3205-C

parameter

21,000 xcg speed

capacity

0.5 mL

Looking for similar products? Visit Product Comparison Guide

General description

Screw-cap microtubes include assembled caps with silicone O-rings that assure a leakproof seal from -86°C to +121°C and can be centrifuged at up to 22,000×g.

Features and Benefits

  • non-graduated
  • ultra-clear polypropylene
  • leak-proof O-ring seal from -86°C to +121°C
  • Max 22,000×g
  • sterile; RNase, DNase & Pyrogen free

Legal Information

ClearSeal is a trademark of MTC Bio
MTC is a trademark of MTC Bio

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service