Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z637416

BRAND® PP microtube, attached screw cap with silicone seal

capacity 1.5 mL, graduations, up to 1 mL, self-standing bottom

Synonym(s):

Micro Tubes with Screw caps, Microcentrifuge Tubes, Screw caps

Sign Into View Organizational & Contract Pricing

Select a Size

1000 EA
$427.00

$427.00


Please contact Customer Service for Availability


Select a Size

Change View
1000 EA
$427.00

About This Item

UNSPSC Code:
41121702
NACRES:
NB.11

$427.00


Please contact Customer Service for Availability

material

colorless cap
colorless tube
polypropylene cap
polypropylene tube
screw top cap (with seal)
self-standing bottom

sterility

non-sterile
non-sterile

feature

graduations up to 1 mL
graduations

packaging

pack of 1,000

manufacturer/tradename

BRAND 780711

parameter

-196-121 °C temp. range

technique(s)

PCR: suitable

capacity

1.5 mL

tube diam.

13 mm

Looking for similar products? Visit Product Comparison Guide

General description

With frosted marking area. Available separately: colored cap inserts (PP) for identification.

Application

BRAND® PP microtube, attached screw cap with silicone seal is suitable for storing gaseous liquid nitrogen.

Features and Benefits

BRAND® PP microtube, attached screw cap with silicone seal has the following features and benefits:
  • The attached cover avoids contamination due to the exchange of cover.
  • The silicone ring in the cover gives an optimum seal and avoids the reaction tube coming in contact with the contents of the tube.
  • Contains a matte label field.
  • Optimal temperature: -196 °C to 121 °C
  • Autoclave-friendly

Other Notes

BR780711 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service