Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EP6731010015

Eppendorf® CellXpert® C170i CO2 Incubator

Std, Right, AC/DC input 120 V, US 2-pin plug

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$15,440.00

$15,440.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
$15,440.00

About This Item

UNSPSC Code:
41102404

$15,440.00


Please contact Customer Service for Availability

feature

Std, Right

manufacturer/tradename

6731010015
Eppendorf®

parameter

4-50 °C temp. range

capacity

(170 L)
(740 L)

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Stay flexible for the future
  • Upgrade your device later in your lab (e.g. door handle position)
  • Advanced user interface for easy and complete control over parameter settings, monitoring, and documentation


Safety for your cells
  • Uniform temperature with multiple sensors verified at 27 points (German Norm DIN 12880)
  • Fast temperature and CO2 recovery in less than 5 minutes without overshoot
  • Vibration and turbulence protection with fan-less design
  • 180 ºC High Temperature Disinfection (HTD)


Save money
  • Significantly reduced gas consumption with smart gas control
  • Up to 25 % more usable space with fan-less design
  • No recurring costs for internal replacement parts (HEPA filters, UV lamps etc.)

Legal Information

CellXpert is a registered trademark of Eppendorf AG
Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service