Skip to Content
MilliporeSigma
All Photos(1)

Documents

EP6734010015

Eppendorf® CellXpert® C170

Std, Right, AC/DC input 120 V, US 2-pin plug

Synonym(s):

Cell culture incubator, Incubator for cells

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102404

feature

Std, Right

manufacturer/tradename

6734010015
Eppendorf®

parameter

4-50 °C temp. range

capacity

(170 L)

Related Categories

General description

Optimal growth conditions
  • Uniform temperature verified at 27 points (German Norm DIN 12880) by multiple temperature sensors and four individually controlled heating circuits
  • Fast temperature and CO2 recovery in less than 5 min without overshoot with advanced microprocessor control
  • Vibration and turbulence protection with fan-less design .


Effective contamination prevention
  • 140 °C High Temperature Disinfection (HTD)
  • Easy cleaning with seamless chamber, fast disassembling
  • Fan-less design
  • No internal HEPA-filters that potentially contaminate the chamber after HTD

Legal Information

CellXpert is a registered trademark of Eppendorf AG
Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service