Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EP5948000131

Eppendorf® Centrifuge 5920R

refrigerated, without rotor, keypad, AC/DC input 120 V, 50/60 Hz, US 3-pin plug (US)

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$23,330.00

$23,330.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
$23,330.00

About This Item

UNSPSC Code:
40161701

$23,330.00


Please contact Customer Service for Availability

feature

CSA approved
keypad
refrigerated

manufacturer/tradename

Eppendorf® 5948000131 (NA)

parameter

-11-40 °C temp. range
200-13,700 rpm speed
21,194 × g max. RCF

technique(s)

centrifugation: suitable

W × H × D

74 cm × 71 cm × 40 cm

weight

139 kg

Looking for similar products? Visit Product Comparison Guide

General description

Centrifuge 5920 R delivers extraordinary high capacity in a very compact and ergonomic product design. It has similar dimensions as competing refrigerated 3 Liter models and yet features a superior capacity of up to 4 × 1,000 mL; thus making it the ideal instrument for high-throughput applications. It features a powerful state-of-the-art refrigeration system with advanced temperature management to keep your samples safe.

Universal buckets for both tubes and plates

Both Rotor S-4x1000 with high-capacity buckets and Rotor S-4xUniversal-Large allow for both tubes and plates to be used in the same bucket.

Advantages
  • Time saving: No need to exchange buckets
  • Cost saving: No need for separate plate buckets
  • Space saving: No need to store different buckets


Advanced operating system
  • Centrifuge 5920 R comes with a modern operating system with outstanding functionality
  • Menu-driven, multi-lingual operation menu with large backlit display
  • Saves up to 99 user-defined programs
  • 5 program keys for easy access to routine programs
  • FastTemp pro® function for automated pre-cooling based on preprogrammable time and date

Features and Benefits

  • Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 mL to 1,000 mL
  • Plate rotor options for centrifugation of all types of MTP, PCR or Deepwell Plates
  • Fixed-angle rotors for high-speed molecular biology applications in tubes from 0.2 mL to 250 mL
  • High centrifugation speed of up to 21,194 × g (13,700 rpm)
  • Aerosol-tight Eppendorf QuickLock® caps and lids allow fast and ergonomic lid locking
  • Centrifuge lid with soft-touch lid closure
  • Quiet operation to improve your work environment
  • Compact footprint saves valuable bench space
  • Automatic rotor recognition and imbalance detection for maximum operational safety
  • Temperature range from -11 to 40 deg. C
  • FastTemp function for quick pre-cooling
  • FastTemp pro® function allows for automatic precooling based on pre-programmable time and date
  • Continuous cooling maintains a constant temperature after the run has been completed – your samples stay cool
  • ECO shut-off engages after 8 hours (adjustable) of non-use to reduce energy consumption and to extend compressor life
  • Dynamic compressor control (DCC) technology for precise cooling performance

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Eppendorf QuickLock is a registered trademark of Eppendorf AG
FastTemp pro is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service