Skip to Content
MilliporeSigma
All Photos(1)

Documents

EP5353000537

Eppendorf® Mixmate Plate and Tube Mixer

new

without tube holders, AC/DC input 230 V (GB plug)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103800

feature

to hold 1 x 96/384 well plate OR 24 x 0.5 / 1.5 / 2.0 mL tubes OR 8 x 5 / 15 mL tubes OR 4 x 25 / 50 mL tubes
without tube holders

packaging

pack of 1 ea

manufacturer/tradename

Eppendorf® 5353000537

parameter

3,500 rpm speed (vortexing)

Looking for similar products? Visit Product Comparison Guide

General description

  • High-speed mixer (up to 3,000 rpm) for fast and efficient mixing of small volumes in all common vessel formats up to 50 mL
  • 2DMix-Control technology (planar mixing orbit without vertical movement) for controlled mixing and reproducible results in seconds
  • Anti-spill technology for controlled mixing movements without lid wetting and cross-contamination
  • 5 different tube holders (0.5 mL, 1.5/2.0 mL, 5/15 mL, 25/50 mL, PCR 96-well plates) for high vessel flexibility
  • Integrated ergonomic vortex function for various vessel formats for distinct sample mixing
  • Minimal hand/arm vibration transfer during vortexing (certificate available) for ergonomic operation (PhysioCare Concept®)
  • 5 soft keys with pre-defined standard mixing parameters for easy usage
  • Very stable - remains stationary even at maximum mixing speed
  • Whisper quiet operation to benefit the work environment

MixMate, 230 V without tube holder GB plug

Application

Mixing

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
PhysioCare Concept is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service