Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

EP022620703

Eppendorf® Centrifuge 5427R

refrigerated, with rotor S-24-11-AT, rotary knobs, AC/DC input 120 V, 60 Hz, US 3-pin plug (US)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701

feature

CSA approved
to hold 24 1.5/2.0 mL tubes
refrigerated
rotary knobs

manufacturer/tradename

Eppendorf® 022620703 (NA)

parameter

-10-40 °C temp. range
16,220 rpm speed
25,000 × g max. RCF

technique(s)

centrifugation: suitable

W × H × D

31.9 cm × 54 cm × 25.4 cm

weight

30 kg

Looking for similar products? Visit Product Comparison Guide

General description

The Centrifuge 5427 R was designed with high-throughput research applications in mind. With its aerosol-tight 48-place rotor it handles even the toughest challenges in a safe and reliable manner to provide you the efficiency boost you need. All aerosol-tight rotors, including the new rotors for Eppendorf Tube® 5.0 mL as well as the 24 × 1.5/2.0 mL swing-bucket rotor are equipped with the Eppendorf QuickLock® lids for easy rotor lid opening and closing. Choose the Centrifuge 5427 R if a 24-place microcentrifuge (e.g. our Centrifuge 5424 R) doesn′t meet your needs regarding tube capacity and if you don′t need the extra versatility our cross-over Centrifuge 5430 R can offer you.

Soft-touch lid closure

Centrifuge 5427 R is equipped with a soft–-touch one-finger lid closure for ergonomic operation. Just lower the lid gently and it will lock automatically. No more pressing or slamming down the lid.

Features and Benefits

  • Rotor capacity: 48 × 1.5/2.0 mL, 12 × 5.0 mL; Eppendorf QuickLock rotor allows for fast and ergonomic lid locking
  • Max. speed: 25,000 × g (16,220 rpm)
  • High capacity 48-place rotor significantly increases productivity to save you valuable time
  • Whisper quiet operation due to optimized sound design
  • Soft touch one-finger closure for ergonomic operation
  • Temperature range from -10 to 40 deg. C
  • FastTemp function for quick pre-cooling of the centrifuge, e.g., from 23 to 4 deg. C in only 11 minutes
  • ECO shut-off can be programmed to engage after 1, 2, 4 or 8 hours of non-use for maximum energy savings and extended compressor life
  • Built-in condensation drain to eliminate water accumulation
  • Automatic rotor recognition and imbalance detection for maximum operational safety

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Eppendorf QuickLock is a registered trademark of Eppendorf AG
Eppendorf Tube is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service