Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EP0030078845

Eppendorf® ep Dualfilter T.I.P.S.® Forensic DNA Grade

tip volume × L 50-1000 μL × 76 mm, blue tip, case of 960 tips (10 racks x 96 tips)

Sign Into View Organizational & Contract Pricing

Select a Size

960 PKG
$300.00

$300.00


Please contact Customer Service for Availability


Select a Size

Change View
960 PKG
$300.00

About This Item

UNSPSC Code:
41121600
NACRES:
NB.02

$300.00


Please contact Customer Service for Availability

material

blue tip

sterility

non-sterile

feature

RNase and DNase free
barrier
endotoxin free
filter
graduations: no
pyrogen free

packaging

case of 960 tips (10 racks x 96 tips)

manufacturer/tradename

Eppendorf® 0030078845

tip volume × L

50-1000 μL × 76 mm

storage temp.

room temp

Looking for similar products? Visit Product Comparison Guide

General description

ep Dualfilter T.I.P.S. filter tips are filter tips with a two-phase filter for contamination protection. The two filter layers made of flexible, hydrophobic material, fit perfectly in the tip cone and retain practically 100 % of all aerosols1) and biomolecules. This filtering effect is achieved using various, well-defined pore sizes. The layer facing the sample provides protection from drops, splashes and aerosols. The layer facing the pipette cone functions as a second barrier from contamination, and dependably binds biomolecules. A defined air passage rate ensures full sample recovery and the customary quick pipetting.

Scientifically Proven - No filter protects better than ep Dualfilter T.I.P.S.!
Filter tips from various manufacturers were tested in a blind trial at the Fraunhofer Institute for Toxicology and Experimental Medicine (ITEM) in Hanover, Germany. Testing focused on the prevention of pipette cone contamination by aerosols. Filter effect with regard to salt aerosols and biomolecules (DNA fragments) was examined. Quantitative determination of DNA fragments was performed using real-time PCR.


The results indicate that ep Dualfilter T.I.P.S. are much better at protecting against aerosols than other commercially available filter tips. With regard to particle permeability (0.13 % +/- 0.11 %), ep Dualfilter T.I.P.S. are 55 to 677 times more effective than the filter tips tested from other manufacturers. ep Dualfilter T.I.P.S. were 21 to 600 times more effective when protection against DNA fragments was examined (0.02 % +/- 0.01 %). The worst measured results were for particle permeability 88.00 % +/- 7.00 % and for DNA permeability 12.00 % +/- 5.20 %. All filters of Eppendorf ep Dualfilter T.I.P.S., ep Dualfilter T.I.P.S. LoRetention and ep Dualfilter T.I.P.S. SealMax, are made of the same Polyethylene (PE) and have comparable pore size structure.

For efficiency testing of filter tips no standardized test method exists. Thus a further study with ep Dualfilter T.I.P.S. SealMax was done based on the standard
EN 1822. This standard deals with filtration performance testing of filters as used, for example, for applications in clean room technology or pharmaceutical industry. The results of the filter efficiency testing done by a certified institute showed a minimum particle collection efficiency of the ep Dualfilter T.I.P:S. SealMax
of 99.5 % with NaCI aerosol particles sizes of 0.05 - 0.5 μm.


All ep Dualfilter T.I.P.S. are sterilized by electron beams, certified pyrogen-free and PCR clean (free from human DNA, DNase, RNase and PCR-inhibiting substances).

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
ep Dualfilter T.I.P.S. is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service