Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EP0030075153

Eppendorf® epT.I.P.S.® G Racks, Biopur®

size (0.5-10 mL), L (165 mm), turquoise, pack of 120 ea (5 trays of 24 tips)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121600
volume:
0.5—10 mL
sterility:
sterile
feature:
DNase free
packaging:
pack of 120 ea (5 trays of 24 tips)
manufacturer/tradename:
Eppendorf® 0030075153

material

turquoise (Tray)

sterility

sterile

feature

DNase free

packaging

pack of 120 ea (5 trays of 24 tips)

manufacturer/tradename

Eppendorf® 0030075153

L

(165 mm)

maximum volume

10 mL

size

(0.5-10 mL)

volume

0.5—10 mL

color

turquoise

Looking for similar products? Visit Product Comparison Guide

General description

  • Eppendorf® epT.I.P.S.® G Racks, Biopur® offer the highest biological purity grade Guaranteed PCR clean, sterile, pyrogen-, ATP- and DNA-free.
  • For use in medical, pharmaceutical and food industry, molecular biology and cell technology.
  • Each production lot inspected continuously by independent laboratory.
  • Packed in racks with 24 tips.

Legal Information

Biopur is a registered trademark of Eppendorf AG
Eppendorf is a registered trademark of Eppendorf AG
epT.I.P.S. is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service