Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

BM991.8536.04

B Medical F901

Plasma Storage Freezer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103025

AC/DC input

110 V / 120 V, US 3-pin plug

material

stainless steel device (Coated Steel Ext Stainless Steel Int)

feature

CE compliant
CSA approved

packaging

pack of 1 ea

manufacturer/tradename

B Medical Systems

parameter

-32--41 °C temp. range

H × W × D

78.27 in. × 44.84 in. × 40.91 in.

capacity

31.607 ft3

weight

762.8 lb

shipped in

ambient

storage temp.

room temp

General description

  • Premium - Upright, Mid-Size, Plasma Freezer
  • 5 SS Perforated Drawers
  • Casters with integrated feet
  • 7" Color Display
  • Alarm System w/ Battery Back-Up
  • USB Data Port
  • Door Mounted Control Panel, Interior Doors
  • B Connected Prepared
  • Proximity Card Access Control
  • Electronic Door Access
  • Temperature Chart Recorder
  • Storage Capacity of 690 Plasma Bags (350ml)

Application

Blood Management

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service