Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

AXYPCR96ABC

PCR microplate for ABI

size 96 wells, conical bottom clear polypropylene wells, pkg of 5x10plates/cs

Synonym(s):

96 multiwell plate, 96 well PCR plate, 96 well microplate, 96 well microtiter plate, 96 well plate

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$554.00

$554.00


Please contact Customer Service for Availability


Select a Size

Change View
1 PKG
$554.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.15
material:
conical bottom clear polypropylene wells
maximum volume:
200 μL
size:
96 wells
working volume:
200 μL

$554.00


Please contact Customer Service for Availability

material

conical bottom clear polypropylene wells

sterility

non-sterile

feature

lid: no
skirt (Elevated skirt)

manufacturer/tradename

Axygen Inc PCR-96-AB-C
Corning

packaging

pkg of 5x10plates/cs

maximum volume

200 μL

size

96 wells

working volume

200 μL

suitability

suitable for (RTPCR & qPCR)

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

  • Axygen® 96-well elevated skirt PCR microplate is ideal for standard thermal cycling, ABI Real-time PCR 7300, 7500, 7900, qPCR, and ABI sequencing.
  • Uniform ultra-thin wall thickness facilitates optimal thermal transfer.
  • Free of DNase-/RNase and nonpyrogenic.
  • Can be sealed with strip caps, Axymats®, or sealing film.
Products are available in China only.

Legal Information

AxyMats is a registered trademark of Corning, Inc.
Axygen is a registered trademark of Corning, Inc.
Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service