Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

AXYPCR96FLTC

PCR microplate with flat top

size 96 wells, conical bottom clear polypropylene wells, pkg of 4x25plates/cs

Synonym(s):

96 multiwell plate, 96 well PCR plate, 96 well microplate, 96 well microtiter plate, 96 well plate

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$539.00

$539.00


Please contact Customer Service for Availability


Select a Size

Change View
1 PKG
$539.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.22
material:
conical bottom clear polypropylene wells
size:
96 wells

$539.00


Please contact Customer Service for Availability

material

conical bottom clear polypropylene wells

sterility

non-sterile

feature

lid: no
skirt: no

manufacturer/tradename

Axygen Inc PCR-96-FLT-C
Corning

packaging

pkg of 4x25plates/cs

maximum volume

200 μL

size

96 wells

working volume

200 μL

suitability

suitable for (qPCR)

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

  • Axygen® 96-well flat top PCR microplate is ideal for use with standard thermal cycling, BioRad qPCR systems and Statagene MX-3000 systems.
  • Uniform ultra-thin wall thickness facilitates optimal thermal transfer.
  • Free of DNase-/RNase and nonpyrogenic.
  • No skirt plate design can be sealed with strip caps, Axymat, or sealing film.
  • Fits 0.2 mL thermal cycler blocks.
  • Single notch corner.

Legal Information

Axygen is a registered trademark of Corning, Inc.
Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service