Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

AXYPCR0208C

PCR strip tubes

thin wall, 8 per strip, size 0.2 mL, clear, pkg of 10x125strips/cs

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.22

material

polypropylene

sterility

non-sterile

manufacturer/tradename

Axygen Inc PCR-0208-C
Corning

packaging

pkg of 10x125strips/cs

size

0.2 mL

color

clear
clear

suitability

suitable for PCR

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • Axygen® thin-wall 8 strip PCR tubes are designed to fit a wide variety of thermal-cyclers.
  • Ultra-thin and consistent wall thickness allows for precise thermal transfer.
  • An even insertion cap ensures a tight seal to reduce evaporation.
  • Manufactured with 99.9% pure virgin polypropylene.
  • Caps are sold separately.

Legal Information

Axygen is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service