Skip to Content
MilliporeSigma
All Photos(1)

Documents

ADAPA43847-EP

Adapter for Eppendorf® A-4-38 Rotor

holds 4 x 2.6 - 7 mL round-bottom tubes, for 100 mL round buckets, pack of 2 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103911

material

flat bottom

feature

for use with cap
holds 4 x 2.6 - 7 mL round-bottom tubes,

packaging

pack of 2 ea

manufacturer/tradename

Eppendorf® 022639242 (NA)

parameter

2,850 × g max. RCF

technique(s)

centrifugation: suitable

H

100 mm

diam.

13.5 mm

compatibility

for use with 100 mL round bucket

Looking for similar products? Visit Product Comparison Guide

General description

Adapter for use with 100 mL round buckets in Eppendorf A-4-38 Rotor holds 4 x 2.6 - 7 mL round-bottom tubes and supplied as a pack of 2 ea.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service