Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

ADAPA43849-EP

Adapter for Eppendorf® A-4-38 Rotor

holds 4 x 9 - 15 mL round-bottom tubes, for 100 mL round buckets, pack of 2 ea

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
$598.00

$598.00


Please contact Customer Service for Availability


Select a Size

Change View
2 EA
$598.00

About This Item

UNSPSC Code:
41103911

$598.00


Please contact Customer Service for Availability

material

round bottom

feature

for use with cap
holds 4 x 9 - 15 mL round-bottom tubes

packaging

pack of 2 ea

manufacturer/tradename

Eppendorf® 5702724009 (EU)

parameter

2,800 × g max. RCF

technique(s)

centrifugation: suitable

H

100 mm

diam.

17.5 mm

compatibility

for use with 100 mL round bucket

Looking for similar products? Visit Product Comparison Guide

General description

Adapter for use with 100 mL round buckets Eppendorf A-4-38 Rotor holds 4 x 9 - 15 mL round-bottom tubes and supplied as a pack of 2 ea.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service