Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

ADAPA438100-EP

Adapter for Eppendorf® A-4-38 Rotor

holds 1 x 100 mL round-bottom tube, pack of 2 ea, for use with 100 mL round bucket

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
$332.00

$332.00


Please contact Customer Service for Availability


Select a Size

Change View
2 EA
$332.00

About This Item

UNSPSC Code:
41103911

$332.00


Please contact Customer Service for Availability

material

round bottom

feature

for use with cap
holds 1 x 100 mL round-bottom tube

packaging

pack of 2 ea

manufacturer/tradename

Eppendorf® 022639161 (NA)

parameter

2,900 × g max. RCF

technique(s)

centrifugation: suitable

H

106 mm

diam.

38 mm

compatibility

for use with 100 mL round bucket

Looking for similar products? Visit Product Comparison Guide

General description

Two adapters, each for one round-bottom tube 85/100 mL, diameter 38 mm  × length 106 mm. Fits round 100 mL buckets in Eppendorf rotor A-4-38.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service