Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z805904

Hellma® fluorescence cuvettes, Micro

High Performance Quartz Glass, spectral range 200-2500 nm, pathlength 5x5 mm, chamber volume 850 μL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121813
NACRES:
SB.32

material

Suprasil® quartz

description

5 windows

manufacturer/tradename

Hellma 111.057-QS
Hellma

parameter

200-2500 nm spectral range

technique(s)

photometry: suitable

H × W × D

38.75 mm × 5 mm × 5 mm

chamber volume

850 μL

pathlength

5x5 mm

detection method

fluorometric

Looking for similar products? Visit Product Comparison Guide

General description

with and without PTFE stopper

Legal Information

Hellma is a registered trademark of Hellma GmbH
Suprasil is a registered trademark of HERAEUS QUARZGLAS GMBH & CO.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service