Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z805963

Hellma® cuvettes, demountable cells

High Performance Quartz Glass, spectral range 200-2500 nm, pathlength 0.1 ± 0.005 mm, chamber volume 26 μL

Synonym(s):

Demountable optical cells

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$488.00

$488.00


Please contact Customer Service for Availability

Request a Bulk OrderRequest more information

Select a Size

Change View
1 EA
$488.00

About This Item

UNSPSC Code:
12000000
NACRES:
SB.32

$488.00


Please contact Customer Service for Availability

Request a Bulk OrderRequest more information

material

Suprasil® quartz

manufacturer/tradename

Hellma (106-QS)

parameter

200-2500 nm spectral range

technique(s)

UV/Vis spectroscopy: suitable
photometry: suitable

H × W

45 mm × 12.5 mm

chamber volume

26 μL

pathlength

0.1 ± 0.005 mm

detection method

photometric

Looking for similar products? Visit Product Comparison Guide

General description

cells with detachable windows, rectangular cells

Packaging

Sold as packages containing a single cell (1EA = 1 cell)

Legal Information

Hellma is a registered trademark of Hellma GmbH
Suprasil is a registered trademark of HERAEUS QUARZGLAS GMBH & CO.

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Larissa Smulders et al.
International journal of molecular sciences, 21(17) (2020-08-23)
HspA1A, a molecular chaperone, translocates to the plasma membrane (PM) of stressed and cancer cells. This translocation results in HspA1A's cell-surface presentation, which renders tumors radiation insensitive. To specifically inhibit the lipid-driven HspA1A's PM translocation and devise new therapeutics it

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service