Skip to Content
MilliporeSigma
All Photos(1)

Documents

21327-U

Hamilton® needles for RN syringes, cone tip

volume 5-10 μL, ASRN, needle size 23s ga (cone tip), needle L × O.D. 43 mm × 0.64 mm, pkg of 6 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.03

material

cone tip stainless steel (point style 1)

needle size

23s ga (cone tip)

feature

point style 1

packaging

pkg of 6 ea

manufacturer/tradename

Hamilton 7786-01

needle L × O.D.

43 mm × 0.64 mm

volume

5-10 μL

compatibility

for use with Hamilton 5-10 μL ASRN syringes
for use with Hamilton 75ASRN, 175ASRN, 701ASRN, 1701ASRN

Looking for similar products? Visit Product Comparison Guide

Legal Information

Hamilton is a registered trademark of Hamilton Co.

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service