Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

21321

Hamilton® Microliter syringe, removable needle

75 ASRN, volume 5 μL, needle size 23s ga, needle L 43 mm (1.71 in.)

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$140.00

$140.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
$140.00

About This Item

UNSPSC Code:
41122001

$140.00


Please contact Customer Service for Availability

Request a Bulk Order

material

cone tip stainless steel needle (point style 1)

needle size

23s ga

feature

needle type ASRN (removable needle)

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 87957

needle L

43 mm (1.71 in.)

volume

5 μL

Looking for similar products? Visit Product Comparison Guide

General description

Hamilton′s Microliter syringe is to be used for liquid injection. This syringe is made of with a glass barrel with a hand-fitted stainless steel plunger. The plunger is individually fitted to its matching syringe barrel.

The plunger is not to be used with any other syringe.

Legal Information

Hamilton is a registered trademark of Hamilton Co.
Microliter is a trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service