Skip to Content
MilliporeSigma
All Photos(5)

Documents

ZIQELEMT0

Milli-Q

Milli-Q® IQ Element Purification Unit

Produces high-quality Type 1 ultrapure water for trace elemental analysis

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104200
NACRES:
NB.85

AC/DC input

100 V / 240 V, 50-60 Hz

product line

Milli-Q® IQ Element

packaging

pkg of 1 unit

parameter

1.5 L/min flow rate
9.1 kg operating weight (19.84 lb)

H × W × D

67.1 cm (26.4 in.) × 21.1 cm (8.3 in.) × 27 cm (10.6 in.)

input

feed water nature ultrapure water

output

product water quality: type 1 water (18.2 MΩ·cm)

conductivity

0.055 μS/cm (Ultrapure water)

General description

The Milli-Q® IQ Element water purification and dispensing unit is specifically designed to answer the most stringent requirements of trace and ultra-trace elemental analyses. When connected to a Milli-Q® IQ 7000 or Milli-Q® IQ 7003/05/10/15 water purification system, the unit ensures that the ultrapure water delivered contains extremely low levels of elemental contaminants, from single ppt to sub-ppt detection levels..
The compact Milli-Q® IQ Element unit can be easily installed inline of a Milli-Q® IQ 7 series water purification system. Its simple dispensing unit can be placed directly at your point of use, in a clean and controlled environment, with no risk of contamination.

For more information on this product please contact our Technical Service Team

Application

The Milli-Q® IQ Element water purification and dispensing unit, when combined with a Milli-Q® IQ 7 series water purification system, delivers ultrapure water suitable for trace and ultra-trace elemental analyses, including inductively coupled plasma mass spectrometry (ICP-MS), graphite furnace atomic absorption spectroscopy (GF-AAS) and trace ion chromatography (IC).
Trace and ultra-trace detection levels are key for sensitive analyses in such diverse fields as environmental testing, material science, semi-conductors, pharmaceutical analyses and the food and beverage industry.

Features and Benefits

  • Water dispensed at the point of use contains extremely low levels of elemental contaminants, from single ppt to sub-ppt detection levels.
  • IPAK Quanta® ICP polishing cartridge removes trace ions down to trace levels.
  • High purity 0.1 μm Optimizer LW final filter removes trace particulates.
  • All components used in the unit are made from low-extractable materials.
  • Footswitch and dispenser provide hands-free water delivery to reduce risk of contamination from your surroundings while you are working.
  • Intuitive touchscreen allows for easy control, monitoring, and maintenance.
  • Data management system lets you monitor, store, and rapidly retrieve water quality data.
  • Easy to maintain: All purification cartridges can be effortlessly replaced.

Components

  • The indicated price currently corresponds to the above catalogue number only; it is subject to change at any time without notice.
  • This catalogue number does not include consumables, accessories, and other products and/or services that may be required for the installation and the correct operation of the water purification unit over time.
  • Because our customers each have specific purified water needs, we recommend that you have your purchase validated by one of our specialists. We remain at your disposal to advise you, do not hesitate to contact us!

Legal Information

IPAK QUANTA is a registered trademark of Merck KGaA, Darmstadt, Germany
Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Mahmoud M Ghuniem et al.
Journal of AOAC International (2018-05-20)
Background: There is increasing concern about the health effects on humans due to continuous consumption of fruit juices contaminated with metals. Objective: Quadrupole inductively coupled mass spectrometry (Q-ICP-MS) was optimized, validated, and applied in routine analysis for determination of As

Articles

Elemental impurities in pharmaceutical drugs present a risk to human health and are regulated. Milli-Q® ultrapure water purification systems comply with the requirements for trace element analyses.

Milli-Q® water system produces ultrapure water for ICP-MS and ICP-OES elemental impurity analysis in pharmaceuticals.

See the data showing how Milli-Q® ultrapure water meets the stringent purity requirements for reliable trace element analyses of environmental samples.

Related Content

Milli-Q® ultrapure water systems ensure reliable science, with an expanded system offer catering to diverse lab needs and constraints.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service