Skip to Content
MilliporeSigma
All Photos(7)

Key Documents

ZEQ7000T0C

Milli-Q

Milli-Q® EQ 7000 Ultrapure Water Purification System

Produces ultrapure (Type 1) water from pure water with a distribution flow rate up to 2 L/min.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104206
NACRES:
NB.85

AC/DC input

100 V / 230 V, 50-60 Hz

Quality Level

product line

Milli-Q® EQ

packaging

pkg of 1 unit

parameter

≤2 L/min distribution flow rate (from POD)
≤2 L/min product water instant delivery rate
18.0 kg operating weight (39.7 lb)
300 L/day max. usage

resistivity

18.2 MΩ-cm, @25oC (Product Water)

system H

58.5 cm (23 in.)
76.7 cm (30.2 in.) , with POD on top position

system depth

35 cm (13.8 in.)
52 cm (20.5 in.) , with POD

system width

26.5 cm (10.4 in.)
34.2 cm (13.4 in.) , with POD attached

total organic carbon (TOC) residue

≤5 ppb (Product Water)

input

feed water nature pure water

output

product water quality: type 1 water (18.2 MΩ·cm)

conductivity

0.055 μS/cm at 25 °C (Ultrapure Water)

General description

Milli-Q® EQ 7000 water purification system delivers up to 300 L of ultrapure water per day on demand from purified water, such as from a Milli-Q® IX pure water system (e.g.ZIX7003T0C) stored in any Milli-Q® storage tank (e.g.TANKA050), or delivered by a pressurized loop fed by a centralized pure water system such as a Milli-Q® HX system (e.g. ZLXL51040).

A range of intelligent design features and technological innovations make the system easy to use and reduce its environmental footprint compared to the previous generation Milli-Q® Reference system.

The purification system works in combination with:
  • A large, 7-inch (~18 cm) touchscreen interface that allows intuitive system control, rapid data access, and at-a-glance quality monitoring.
  • The ergonomic Q-POD® dispenser that provides 3 flow rates, ‘Check & Dispense’ lights, and final polishing adapted to specific application needs.

Application

This high-quality Milli-Q® ultrapure water system is flexible, intuitive, and reliable. Ultrapure water produced by this system is used for sensitive analytical techniques including HPLC, UHPLC, IC, and other types of chromatography, as well as for elemental analysis techniques such as AAS and ICP-MS.

It is also recommended for use in life science areas such as cell biology, molecular biology, biochemistry and innovative detection methods.

Features and Benefits

  • Delivers ultrapure water from a pure water source.
  • IPAK Meta® and IPAK Quanta® polishing cartridges remove ions from pure water down to trace level.
  • The Q-POD® dispenser offers agile delivery of water at 3 manually adjustable flow rates (< 2 L/min).
  • ‘Check & Dispense’ lights on the Q-POD® arm ensure system readiness and an optimal dispense.
  • One-touch volumetric dispensing, from 100 mL to 25 L, in 100 mL increments.
  • Delivers consistent low total organic carbon (TOC = 5 ppb) ultrapure water.
  • A user-friendly, intuitive HMI touchscreen simplifies system use and data access.
  • At-a-glance quality monitoring gives essential water quality information (resistivity, temperature, TOC indication, and water circulation status) on the touchscreen interface.
  • The inline TOC indicator measures TOC at the point of use. The measure appears on the display 90 seconds after each dispense.
  • e-Sure tags present on all system consumables including Application POD-Paks give full data traceability.
  • Flexible, space-saving installation options: on or under the bench, or wall mount.
  • A convenient hands-free dispensing foot pedal option reduces the risk of contamination.
  • Lab Close mode minimizes water and energy consumption when the system is not used for extended periods.
  • Easy and carefree maintenance: Automatic alerts notify the need for cartridge replacement.
  • Manufactured in an ISO 9001 and ISO 14001 certified production site.
  • Select from a full range of services, including time-saving MyMilli-Q Digital Services.

Components

  • A specific country box with the user manual in the local language and a power cord adapted to the local electrical network needs to be ordered in addition to this catalog number.
  • The indicated price currently corresponds to the above catalog number only; it is subject to change at any time without notice.
  • This catalog number contains the water purification unit and the HMI touchscreen.
  • This catalog number does not include the ultrapure water Q-POD® dispenser, consumables, accessories, and other services that may be required for the installation and the correct operation of the water purification unit over time.
  • Because our customers each have specific purified water needs, we recommend that you have your purchase validated by one of our specialists. We remain at your disposal to advise you, do not hesitate to Contact Us!

Other Notes

For more information on this product please contact our Technical Service Team

Legal Information

IPAK META is a registered trademark of Merck KGaA, Darmstadt, Germany
IPAK QUANTA is a registered trademark of Merck KGaA, Darmstadt, Germany
Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany
MyMilli-Q is a trademark of Merck KGaA, Darmstadt, Germany
Q-POD is a registered trademark of Merck KGaA, Darmstadt, Germany

related product

Product No.
Description
Pricing

Storage Class Code

11 - Combustible Solids

WGK

nwg


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Explore the essential role of water in next-generation sequencing for accurate and efficient genomic analysis

Learn how water impurities can affect PCR and related methodologies. High purity water purified using ultrafiltration is suitable for PCR and related techniques.

Nuclease-free water (or PCR water) is needed in molecular biology to avoid sample degradation during PCR, sequencing, etc. Ultrafiltration provides a quicker, safer, and more sustainable alternative to DEPC treatment when preparing RNase-free and DNase-free water.

Learn about the importance of lab water quality on Chemical Oxygen Demand (COD) and Biochemical (or Biological) Oxygen Demand (BOD) testing in water and wastewater analysis. Find in-depth guidance to establish the optimal lab water solution for your environmental and process water testing.

See All

Related Content

How consistent is your lab’s water quality? Variations in purified water quality may be impacting your lab’s analysis and overall efficiency of operations. See how Milli-Q® lab water systems deliver confidence in consistency.

Learn how water impurities can affect DNA and RNA electrophoresis and blotting. High purity water purified using ultrafiltration is suitable for nucleic acid electrophoresis, Northern and Southern blotting.

Milli-Q® ultrapure water systems ensure reliable science, with an expanded system offer catering to diverse lab needs and constraints.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service